Single Handle Kitchen Faucet in Vibrant™ Stainless
Jolt™ Single Handle Kitchen Faucet in Vibrant™ Stainless
Frequently Purchased Together
Product Details
- Single lever handle makes adjusting water temperature easy
- Aerated flow delivers a smooth, steady stream of water
- 8-1/2 in. (216 mm) swing spout reach
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Matching side sprayer provides flexibility and convenience for cleaning and food prep
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Jolt™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Deck Plate Included:
- Yes
- Depth:
- 8-1/2 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-5/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 8-1/2 in
- Supply Lines Included:
- Yes