Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Loure® Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Loure® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K104L77-SANL-CP
  • Item #7859878
  • Manufacturer Part #104L77-SANL-CP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • Kinesis™ technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • 18 in. (457 mm) stainless steel braided flexible supply hose for easy installation
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • AA battery-powered; up to four-year battery life (approx. 105,000 cycles)
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Grid drain
  • 3-7/8 in. (132 mm) spout reach
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Loure®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
8-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Hose Included:
Yes
Hose Length:
18 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Compliant Not Certified
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Scald Guard:
No
Spout Height:
5-1/4 in
Spout Reach:
4 in
Spray Type:
Laminar
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
2-7/16 in