27 x 22 in. Rectangular Pedestal Sink and Base in White
Memoirs® Classic 27 x 22 in. Rectangular Pedestal Sink and Base in White
Product Details
This product includes
KOHLER 11-3/50 in. Pedestal Sink Base in White
Part #K2267-0
- Refined rectangular basin.
- Overflow drain.
- 8 in (203 mm) widespread faucet holes.
- Coordinates with other products in the Memoirs collection.
- Combination consists of the K-2259-8 basin and the K-2267 pedestal.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-1/8 in
- Drain Included:
- Yes
- Height:
- 35 in
- Installation Type:
- Pedestal
- Length:
- 27-5/16 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 5-1/4 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Type:
- K2258-8-0
- Vessel Only:
- No
- Width:
- 22-1/8 in