Two Handle Roman Tub Faucet in Polished Chrome
Parallel™ Two Handle Roman Tub Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- 8-1/4 in (210 mm) spout reach
- 10.0 gpm (3.8 lpm) maximum flow rate at 45 psi (3.1 bar)
- Two lever handles offer separate control of hot and cold water
- Deck-mount
- KOHLER finishes resist corrosion and tarnishing
- Three-hole
- Premium metal construction for durability and reliability
- Coordinates with other products in the Parallel collection
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Parallel™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Pressure - High:
- 45
- Spout Height:
- 4-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/16 in
- WaterSense Labeled:
- No