33 x 22 in. 1-Hole Stainless Steel Double Bowl Drop-in and Undermount Kitchen Sink
Prologue® 33 x 22 in. 1-Hole Stainless Steel Double Bowl Drop-in and Undermount Kitchen Sink
Frequently Purchased Together
Product Details
- Double-equal bowls
- 9 in (229 mm) depth provides generous workspace
- 36 in (914 mm) minimum base cabinet width
- Optional K-31472 bottom sink rack (sold separately)
- Single faucet hole
- Rounded 0.98 in (25 mm) corners are easy to clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Prologue®
- Depth:
- 9-5/16 in
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- Height:
- 9-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material:
- Stainless Steel
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/8 in x 16-1/8 in x 9 in
- Sink Bowl Size, Right:
- 14-3/8 in x 16-1/8 in x 9 in
- Sink Depth:
- 9-5/16 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 22 in
- cUPC Certified:
- Yes