60-1/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White
Stargaze® 60-1/4 x 34-1/4 in. Freestanding Bathtub Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- Heated Bubble Massage surrounds the body in a warm massage
- Integral lumbar support on both ends
- Variable-speed blower lets you adjust massage intensity to 18 levels
- 16-in depth offers a deep soaking experience
- 118 to 122 air jets release thousands of heated bubbles that surround and support the body in a warm massage
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Fluted shroud
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7
- Basin Depth:
- 22-1/2 in
- Basin Length:
- 40-5/16 in
- Basin Width:
- 22-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- Yes [delete]
- Capacity:
- 72 gal
- Collection:
- Stargaze®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Height:
- 25 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Holes:
- No Hole
- Number of Jets:
- 118
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Length:
- 60-1/4 in
- Overall Width:
- 34-1/4 in
- Overflow Included:
- Yes
- Soaking Depth:
- 17-3/8 in
- Style:
- Modern
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 160 lb
- Width:
- 60 in
- cUPC Certified:
- Yes