Wash Out Urinal with Rear Spud in White
Tend™ Wash Out Urinal with Rear Spud in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 0.125 - 1.0 gpf (0.47 - 3.8 luff).
- Winning design is perfect for contemporary bathrooms.
- Compact, modern washdown urinal with no exposed bolt connections.
- 3/4 in (19 mm) rear spud.
- Back wall design provides superior splash containment.
- Smooth contours make cleaning fixture fast and easy.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Tend™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-13/16 in
- Green Product:
- Yes, WaterSense
- Height:
- 21-5/8 in
- Length:
- 13 in
- Material:
- Vitreous China
- Product Type:
- Urinal
- Type:
- K20713-ER-0
- WaterSense Labeled:
- Yes
- Width:
- 13 in