Two Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Triton® Bowe® Two Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Vandal-proof wrist blade handles with red/blue indexing
- Optional decorative handle covers
- Two-handle Monoblock mixing lavatory faucet
- Vandal-resistant outlet with laminar flow
- KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- 0.5 gpm (gallons per minute) maximum flow rate
- Solid brass construction for durability and reliability
- Gooseneck swing/rigid spout with 5-1/4" reach
- Low Lead-Safe Drinking Water Act (SDWA) compliant
- Less drain and lift rod
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Triton® Bowe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-5/18 in
- Faucet Material:
- Brass
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 11-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed, Swivel
- Stream Type:
- Laminar Stream
- Vandal Resistant:
- Yes