1.28 gpf Elongated Two Piece Toilet in Biscuit
Wellworth® 1.28 gpf Elongated Two Piece Toilet in Biscuit
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Biscuit
Part #K4198-96
KOHLER 1.28 gpf Toilet Tank in Biscuit
Part #K4841-96
- Elongated bowl offers added room and comfort
- Flow rate: 1.28 gpf
- Two piece toilet
- Combination consists of the Kohler® K-4841 tank and Kohler® K-4198 bowl
- Coordinates with other products in the Wellworth® collection
- Includes standard left-hand trip lever
- Fully glazed trapway: 2-1/8"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 28-3/4 in
- IAPMO Listed -:
- No
- Length:
- 31-5/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 14 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-1/4 in