24 in. Heavy Duty Sweeping Broom Head in Orange
24 in. Heavy Duty Sweeping Broom Head in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thick plastic bristles hold up under toughest conditions
- Crimped bristles for strength and large coverage area
- Designed for heavy sweeping
- Use with Broom Thread or Jam Handles
- Made in USA
- Bright orange bristles are easy to spot on jobsite
- Bristles secured to smooth wood block
Documents
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 7 in
- Length:
- 24 in
- Material:
- Plastic, Wood
- Material Type:
- Poly
- Size:
- 5-3/4 in
- Width:
- 3-1/2 in