24 in. Performer Wood Concrete Finish Broom
24 in. Performer Wood Concrete Finish Broom
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 24 in
- Material:
- Plastic, Wood, Concrete
- Material Type:
- Nylon
- Product Type:
- Broom