4 in. Wood Line Block 1 Pair
4 in. Wood Line Block 1 Pair
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 1-1/4 in
- Length:
- 4 in
- Material:
- Wood
- Package Quantity:
- 1 Pair
- Width:
- 1-1/4 in