5 in. Shaft Mixer with 2-Adjustable Wheel
5 in. Shaft Mixer with 2-Adjustable Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Drywall, Mud
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc Plated
- Diameter:
- 5 in
- Height:
- 24 in
- Length:
- 5 in
- Material:
- Steel
- Width:
- 5 in