6 x 4-1/2 in. Gutter Tool Hand Edger with 1-1/2 in. Radius

You last purchased this on
 
Kraft Tool Company

6 x 4-1/2 in. Gutter Tool Hand Edger with 1-1/2 in. Radius

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

6 x 4-1/2 in. Gutter Tool Hand Edger with 1-1/2 in. Radius

  • Fast #
  • Part #KCF198PF
  • Item #7185776
  • Manufacturer Part #CF198PF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Curbs
Blade Thickness (in):
0.06 in
Blade Width (in):
4-1/2 in
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Length:
6 in
Material:
Stainless Steel
Tool Type:
Edger
Width:
4-1/2 in