72 in. Metal Threaded Wood Broom Handle
72 in. Metal Threaded Wood Broom Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- CC154 Concrete Finish Broom
- Diameter:
- 15/16 in
- Handle Material:
- Wood
- Length:
- 72 in
- Material:
- Metal
- Product Type:
- Broom Thread Handle