72 x 1-3/8 in. Handle
72 x 1-3/8 in. Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 1-3/8 in
- Handle Material:
- Aluminum
- Length:
- 72 in
- Tool Type:
- Swaged Button Handle