9-1/2 in. Coating or Cleaning Brush
9-1/2 in. Coating or Cleaning Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 2-3/4 in
- Length:
- 9-1/2 in
- Material:
- Wood, Tampico
- Product Type:
- Brush
- Width:
- 2-3/4 in