Wood 10-1/2 in. 28 oz. Mallet
Spyra Wood 10-1/2 in. 28 oz. Mallet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Spyra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 62 in
- Glass Type:
- Clear Polycarbonate
- Hammer Type:
- Mallet
- Handle Length (in):
- 10-1/2 in
- Handle Material:
- Wood
- Head Material:
- Rubber
- Head Weight:
- 20.5 lb
- Height:
- 14-1/4 in
- Installation Type:
- Ceiling Mount
- Material:
- Rubber
- Material Type:
- ABS
- Number of Blades:
- 3
- Weight:
- 32 oz