Deadbolt Lock in Satin Nickel
This product has been replaced by
Manufacturer Part #980 15 SMT 6AL STRKP
980 Series Deadbolt Lock in Satin Nickel
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 1
- Application:
- Residential
- Collection:
- 980 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Metal
- UL Listed:
- No