Gas Boiler 1250 MBH 1250000 BTU Gas and Water Stainless Steel Single Phase 120V
Omnitherm® Gas Boiler 1250 MBH 1250000 BTU Gas and Water Stainless Steel Single Phase 120V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 160 psi maximum working pressure
- Certified for category II & IV vent
- ASME "H" stamp
- Electronic PID modulating control with large touchscreen and color display
- Stainless steel heat exchanger on board with welded construction
- Pre-mix stainless steel burner
- Sealed combustion chamber
- Low NOx system exceeds the most stringent NOx regulations
- Water flow switch
- Indirect water heater priority
Specifications
- AMP:
- 9.4, 11.8, 20
- ASME:
- ASME H
- Application:
- Commercial, Hydronic, Residential
- BTU:
- 1250000
- BTU Heat Rating:
- 1098000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.8 gal
- Collection:
- Omnitherm®
- Depth:
- 24-1/2 in
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 66 in
- Input (MBH):
- 1250 MBH
- Media:
- Hot Water
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 39 in