Reverse Osmosis Water Filtration System
Reverse Osmosis Water Filtration System
Frequently Purchased Together
Product Details
- NSF approved Quick-Connect fittings
- Jaco-Style fitting
- NSF approved 3.2 gallon tank
- Color-coded tubing
- Complete installation kit
- Filter housing wrench
- 1-Year limited warranty
- Long-Reach chrome faucet with air gap
- Includes LTFM50: 50 GPD TFC Membrane; L210C5MB: 5 Micoron Melt-Blown Sediment Filter; L210C5CA 5 Micron Carbon Block; LAIRCO: Carbon Post Filter
- 50-GPD membrane
Specifications
- Capacity:
- 3.2 gal
- Contaminant Removal:
- Arsenic, Barium, Cadmium, Chromium, Copper, Cysts, Fluoride, Lead, Nitrates, Radium, Selenium, Sodium
- Depth:
- 6 in
- Diameter:
- 11 in
- Discharge:
- 1/4 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Faucet Connection Size:
- 3/8 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fitting Size 1:
- 1/4 in
- Flow Rate:
- 50 gpd
- Height:
- 18 in
- Installation Type:
- Under Sink
- Length:
- 13 in
- Material:
- Plastic, Steel
- Maximum Temperature:
- 100
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Weight:
- 22 lb
- Width:
- 18-1/4 in