LF 1 PVC MALE NPT ELL ASSY
LF 1 PVC MALE NPT ELL ASSY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- X-Factor Diamond, Platinum, Gold, Bronze Line
- CE Approved:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black, Natural
- Depth:
- 6 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Filtering Material:
- No
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Male
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- NSF:
- NSF 44, NSF 61, NSF 372
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Type:
- LV3007
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 6 in