3/4 in. Brass MNPT Hose Bibb

You last purchased this on
 
Legend Valve & Fitting

T-532CPNL 3/4 in. Brass MNPT Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

T-532CPNL 3/4 in. Brass MNPT Hose Bibb

  • Fast #
  • Part #L107424NL
  • Item #4467476
  • Manufacturer Part #107-424NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ANSI/NSF 61-G
  • ISO 9002
  • T-532CPNL no lead chrome brass hose bibb, MNPT
  • Available in nominal sizes 1/2 in and 3/4 in MNPT. The 1/2 in MNPT inlet connections can also be sweat onto 1/2 in copper tubing
  • The plain spigot outlet is designed to permit water sampling purity, by removing the garden hose threads, which typically trap dirt and debris and contaminate the sample
  • Available unplanted (Model T-532NL) or with a smooth-chrome-plated finish (Model T-532CPNL)
  • 125 CWP
  • Water quality association
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI B1.20.1
ASME:
ASME B1.20.1
Application:
Cold Working Pressure
Collection:
T-532CPNL
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
MNPT
End Connection 2:
Plain End
End Connections:
MNPT x Plain End
Handle Length (in):
2-1/5 in
Handle Material:
Zinc
Handle Type:
Tee
Height:
2-57/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-39/100 in
Material:
Brass, Rubber
Material Type:
C46400, NBR
NSF:
NSF 61
NSF Certified:
Yes
No Kink:
No
Number of Handles:
Single Handle
Pressure - High:
125
Pressure Class:
125#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Tee Handle
Valve Seat Material:
NBR
Valve Size:
3/4 in
Valve Type:
Hose Bibb
Weight:
0.39 lb
Width:
3-1/2 in
cUPC Certified:
Yes