24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Mega 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 20, 15, 10.4, 10, 0.40
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 25260 Btu/h
- Collection:
- Mega
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 53 dB
- Depth:
- 12-5/8 in
- EER:
- 11
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 9.5
- Height:
- 25-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 1730 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 98.1 lb
- Width:
- 34-1/4 in
- Zones:
- 1