1 hp Control Kit with Plug
1 hp Control Kit with Plug
Frequently Purchased Together
Product Details
- 1 max hp
- 230V
- Kit, simplex pump float control switch
- 25' power cord
- Series plug
Specifications
- ADA Compliant:
- No
- AMP:
- 13
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 283HV-2-B10, 283HV-2-B20, 283HV-2X-B39, FL32A-2-B10, FL32A-2-B20, FL32A-2-B42, FL52A-2-B78, FL72A-2-B78, LE52A-2-B10, LE52A-2-B20, LE52A-2-B42, LE72A2-2-B10, LE72A2-2-B61, LE72A2-2-B62, LEH102A2-2-B10, LEH102A3-2-B10, Model FL62A-2-B78, PRG102A-2-B70, PRG102A-2CN-B88
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Energy Star Compliant:
- No
- Height:
- 4 in
- ISO:
- ISO 9001
- Length:
- 12 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Weight:
- 2.5 lb
- Width:
- 15 in