208/230 V 1/2 hp Single Phase Sewage Pump

You last purchased this on
 
Liberty Pumps

LE50 Series 208/230 V 1/2 hp Single Phase Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

LE50 Series 208/230 V 1/2 hp Single Phase Sewage Pump

  • Fast #
  • Part #LLE52A
  • Item #2368903
  • Manufacturer Part #LE52A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Oil-filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Heavy cast iron construction
  • Quick-connect 10' power cord
  • Stainless steel fasteners and roar shaft
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Powder Coated
Collection:
LE50 Series
Connection Type:
NPT
Cord Length:
10 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
160 gpm
Height:
11-2/5 in
Horsepower:
1/2 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
24
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 15 in/Turn-off 7 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
208/230V
Weight:
40 lb
Width:
8 in