10 in. Iron Pipe Wrench
10 in. Iron Pipe Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2” Diameter capacity
- Forged and ground jaws
- Straight iron pipe wrench
Documents
Specifications
- Handle Material:
- Metal
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Iron
- WaterSense Labeled:
- No