17 x 17 in. Round Dual Mount Bathroom Sink in Black
Ruby 17 x 17 in. Round Dual Mount Bathroom Sink in Black
Frequently Purchased Together
Product Details
- Round Semi-Recessed Concrete
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ruby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 16-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Length:
- 17 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Round
- Sink Bowl Size:
- 16-1/2 in x 16-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Semi-recessed Mount, Vessel Mount
- Sink Material:
- Concrete
- Sink Size Range:
- Less than 20 in
- Width:
- 17 in