1-Light 60W Exterior Wall Sconce with Opal Acrylic Glass in Black with Photocell

You last purchased this on
 
Liteco

Pocket 1-Light 60W Exterior Wall Sconce with Opal Acrylic Glass in Black with Photocell

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liteco

Pocket 1-Light 60W Exterior Wall Sconce with Opal Acrylic Glass in Black with Photocell

  • Fast #
  • Part #LFP106I60BWP8
  • Item #7234351
  • Manufacturer Part #FP106-I60-BWP8
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires one 60W medium base bulb, not included
  • Photocell
  • UL listed for damp locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Pocket
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/2 in
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Opal Acrylic
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W