1/2 hp 24 in. Polyethylene Sewage Pump System
Pit+Plus® SR 1/2 hp 24 in. Polyethylene Sewage Pump System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Radial rib design for extra strength
- Molded inlet hub
- Roto-molded polyethylene basin 24" x 24" (61 cm x 61 cm)
- Pre-assembled
- Integrated anti-flotation collar
- Optional alarm versions
- 360° molded handle
- Molded anti-torque stops
- Pump access cover
- Functional and aesthetic finish cover
Documents
Specifications
- AMP:
- 9.5
- Built-In Grinder:
- No
- Collection:
- Pit+Plus® SR
- Corded Cordless:
- Corded
- Diameter:
- 24 in
- Discharge:
- 2 in
- Flow Rate:
- 120 gpm
- Height:
- 30 in
- Horsepower:
- 1/2 hp
- Material:
- Plastic
- Material Type:
- Polyethylene
- UL Listed:
- No