1 in. PVC Support Bracket

You last purchased this on
 
Lotus & Windoware, Inc.

1 in. PVC Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

1 in. PVC Support Bracket

  • Fast #
  • Part #LMLXCSUPP
  • Item #7643018
  • Manufacturer Part #MLXCSUPP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UNPAINTED FOR CORDLESS MLX
  • CENTER SUPPORT BRACKET 1 IN PVC
  • Requires Certification

Specifications

Application:
Residential
Length:
1 in
Material:
Plastic
Material Type:
PVC
Weight:
0.0297 lb
Window Hardware Type:
Support Bracket