46 x 60 x 1 in. Vinyl and PVC Cordless Blind in White
46 x 60 x 1 in. Vinyl and PVC Cordless Blind in White
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Vinyl, PVC
- Product Type:
- Blind
- Size:
- 46 in x 60 in
- Thickness:
- 1 in
- Width:
- 46 in