31 x 48 x 1 in. Vinyl Horizontal Cordless Mini Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

MLX 31 x 48 x 1 in. Vinyl Horizontal Cordless Mini Blind in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

MLX 31 x 48 x 1 in. Vinyl Horizontal Cordless Mini Blind in White

  • Fast #
  • Part #LFFSMLX3148WH
  • Item #7653287
  • Manufacturer Part #FFSMLX3148WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designer PVC Headrail
  • Hold Down Brackets Included With Every Blind
  • 1 Inch Wide Static Resistant, Fade Resistant PVC Slats
  • Requires Certification

Specifications

Collection:
MLX
Color Finish Category:
Whites
Color Finish Name:
White
Length:
48 in
Material:
Plastic
Material Type:
Vinyl
Size:
31 in x 48 in
Thickness:
1 in
Width:
31 in