59 x 72 x 1 in. Vinyl Plus Horizontal Cordless Mini Blind in White
MLX 59 x 72 x 1 in. Vinyl Plus Horizontal Cordless Mini Blind in White
Frequently Purchased Together
Product Details
- Designer Steel Headrail and Bottom rail
- Double Slat Valance and Hold Down Brackets Included with Every Blind
- 1 Inch Room-Darkening PVC slats with static and fade resistant formulation
Specifications
- Collection:
- MLX
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Size:
- 59 in x 72 in
- Thickness:
- 1 in
- Width:
- 59 in