1/2 x 3/8 in. Supply Line
Diamondback 1/2 x 3/8 in. Supply Line
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.6
- BAA Compliant:
- No
- Collection:
- Diamondback
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- Material:
- Brass, Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Rigid:
- No
- Water Supply Connector Type:
- Sink