12 in. Duct Access Door
12 in. Duct Access Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Gauge (metal):
- 26 ga
- Height:
- 12 in
- Material:
- Steel
- Width:
- 12 in