59-1/8 x 40-3/16 in. Soaker Drop-In Bathtub with End Drain in White
Arno 6040 59-1/8 x 40-3/16 in. Soaker Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated Armrest
- Comfortable Backrest
- Made in North America
- Textured floor
- End drain
- Drop-in or undermount installation
- Oval shape bathtub with integrated armrests
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 38-1/2 in
- Basin Shape:
- Oval
- Basin Width:
- 25 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 58 gal
- Collection:
- Arno 6040
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 23-7/8 in
- Overall Length:
- 59-1/8 in
- Overall Width:
- 40-3/16 in
- Soaking Depth:
- 21-7/8 in
- UL Listed:
- Yes
- Weight:
- 99 lb
- cUPC Certified:
- No