48 x 36 x 75 in. Alcove Shower Unit in White
Professional Series 48 x 36 x 75 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-piece shower without roof cap
- Integrated Shelving
- Made in North America
- Center drain
- Integrated seat (specify left or right)
- Unique feature: tile pattern finish
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 48 in
- Basin Shape:
- Rectangle
- Basin Width:
- 36 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Professional Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 75 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- NSF Certified:
- No
- Number of Occupants:
- 1
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- Yes
- Weight:
- 115 lb
- Width:
- 36 in