HS-Sync Module for Macurco Horn & Strobe Units
HS-Sync Module for Macurco Horn & Strobe Units
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strobe Candela: Adjustable at 15, 30, 75 or 110cd* (tested with clear lens cover)
- Audible Tone: Adjustable to Continuous (high/low) or Temporal Four (high/low)
- 16 to 33 VDC
- Made in America
- Multiple color options available: Amber, Blue, Clear & Red
- Strobe Flash Rate: One flash per second (20ms pulse duration)
Specifications
- Application:
- Indoor
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1 in
- Height:
- 4-1/2 in
- ISO:
- ISO 9001:2015
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Temperature Rating:
- 120
- Type:
- MHSSYNC
- Weight:
- 1 lb
- Width:
- 4-1/2 in