Nitrogen Dioxide Gas Cylinder

You last purchased this on
 
Macurco

Nitrogen Dioxide Gas Cylinder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Macurco

Nitrogen Dioxide Gas Cylinder

  • Fast #
  • Part #MNO25PPMAL
  • Item #10245517
  • Manufacturer Part #NO2-5PPM-AL
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works with CX-6, CX-12, TX-6-ND, TX-12-ND
  • Made in America
  • Used with Macurco Cal-Kit 2
  • Requires Certification

Documents


Specifications

Diameter:
3-1/10 in
Height:
10-3/5 in
Length:
3-1/8 in
Material:
Aluminum
Type:
MNO25PPMAL
Weight:
2 lb
Width:
3-1/8 in