High Arc Performance Paint Marker in Green
Pro-Line® High Arc Performance Paint Marker in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Xylene-free paint reduces user health risks
- Durable metal barrel and nib reduce breakage for longer marking life
- Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
- Made in U.S.A.
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Easy-to-grip clip-cap allows for convenient pocket storage
Specifications
- Application:
- Pipe, Steel, Iron, Aluminum, Rubber, Plastic
- Collection:
- Pro-Line®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 7/8 in
- GSA Approved:
- No
- Height:
- 7/8 in
- Length:
- 5-3/4 in
- Material:
- Paint
- Origin:
- Domestic
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Paint Marker
- Type:
- L96966
- Weight:
- 0.06 lb
- Width:
- 5-3/4 in