Mini Marker with Twist-up Holder in Red
Quik Stik® Mini Marker with Twist-up Holder in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact plastic holder with clip-cap stores easily in pocket and keeps hands and clothing clean
- Marks on virtually any surface; wet, smooth, rough, or hot
- Fast-drying, vibrant paint marks dry in 5 to 7 minutes
- Xylene and 2-Butoxyethanol free formula to reduce health risks
- Marking range: 0°F to 392°F (-18°C to 200°C)
- Solid paint marker advances and retracts by turning twist-up knob
- Weather- and UV-resistant paint for long-lasting marks
Documents
Specifications
- Application:
- Automotive, Ceramic, Concrete, Construction, Glass, Industrial, Iron, Lumber, Metal Fabrication, Pipe, Plastic, Rubber, Steel, Stone, Timber, Tires, Welding
- Collection:
- Quik Stik®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 5/8 in
- GSA Approved:
- No
- Height:
- 5/8 in
- Material:
- Plastic
- Maximum Temperature:
- 392
- Origin:
- Global
- Product Type:
- Marker
- Temperature Range:
- 0 to 392 Deg F (-18 to 200 Deg C)
- Tool Type:
- Marker, Holder
- Weight:
- 0.04 lb
- Width:
- 5-3/8 in