11 in. Standard Wire Tie in Black
11 in. Standard Wire Tie in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tensile strength 50 lbs
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Nylon
- UL Listed:
- No