27 in. Dual Rated V-Belt

You last purchased this on
 
MARS

27 in. Dual Rated V-Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

27 in. Dual Rated V-Belt

  • Fast #
  • Part #MAR94329
  • Item #2496880
  • Manufacturer Part #94329
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No need to stock both the FHP and multiple belts when you use the MARS® dual brand v-belts
  • These unimatch belts are the same size and type and will measure within the RMA matching limits
  • These belts are a combination of the classical multiple belt FHP belt, allowing the wholesaler and the contractor to consolidate inventory
  • Requires Certification

Documents


Specifications

Length:
27 in
Thickness:
0.31 in
Width:
1/2 in