35A 395V Relay
35A 395V Relay
Frequently Purchased Together
Product Details
- Non-positional
- Tab mount
- Universal HVAC potential relays
- Pick up: 215/225
- Drop out max: 120
- Pick up: 139/153
- Contact rating: 35 A, 480 VAC
Documents
Specifications
- AMP:
- 35
- Height:
- 1-17/20 in
- Length:
- 2 in
- UL Listed:
- Yes
- Volts:
- 395V
- Width:
- 1-69/100 in