5A 250V Glass Fuse
Series GGC 5A 250V Glass Fuse
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Power: 250V; 5A
- Fast acting
- Measures 1/4" L x 1-1/4" W x 1-1/4" H
- Non-time delay
- Equivalent series: 311, 312, 3AG, AGC, MMB
- Protects wide variety of circuits
Documents
Specifications
- AMP:
- 5
- Collection:
- Series GGC
- Height:
- 1-1/4 in
- Length:
- 1-1/4 in
- Material:
- Glass
- Product Type:
- Fuse
- UL Listed:
- Yes
- Volts:
- 250V
- Width:
- 1-1/4 in