Up to 5 hp 277V 2-Wire Round PTC
Up to 5 hp 277V 2-Wire Round PTC
Frequently Purchased Together
Product Details
- Combination PTC solid state device and start capacitor in a compact unit
- Designed for use on permanent split capacitor single phase air conditioning, and heat pump systems
- Power: 277V
- Individually packaged
- Restart type: delay
- Can be easily clip or screw mounted
- Provides quick 2 wire installation
Documents
Specifications
- Capacitor Type:
- Hard Start
- Horsepower:
- Up to 5 hp
- Origin:
- Global
- Shape:
- Round
- Volts:
- 277V
- Width:
- 3-1/10 in