2.9W G9 LED Light Bulb with Bi-Pin Base
2.9W G9 LED Light Bulb with Bi-Pin Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Volts: 120
- Includes hardware
- LED 2.9W
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Color Temperature:
- 2700
- Dimmable:
- No
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 2.9 W