5 in. LED 1-Light Outdoor Wall Lantern in Adobe AE
Arbor 5 in. LED 1-Light Outdoor Wall Lantern in Adobe AE
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Arbor
- Color Finish Name:
- Adobe AE
- Depth:
- 12 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 680
- Material:
- Aluminum, Stainless Steel, Crystal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 8.5 W
- Width:
- 9 in