5-Blade Ceiling Fan in Oil Rubbed Bronze
Basic-Max 5-Blade Ceiling Fan in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy installation instructions and template enclosed for convenient setup
- Includes hardware for easy installation
Specifications
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Walnut/Pecan
- Collection:
- Basic-Max
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Height:
- 12-1/5 in
- Indoor Outdoor:
- Indoor
- Material:
- Iron
- Number of Blades:
- 5
- UL Listed:
- No